Contactor, Safety,23A, 120VAC, Coil, Bifurcated Contacts, 7NO, 1NC

Item #: 807146

Cat #: 100S-C23D431BC

UPC: 612598789122

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor,23 A,IEC,110V 50 Hz / 120V 60 Hz.,4 Poles,3 NOC & 1 NCC,Line Side Coil Termination,Bifuracated Contact

Overview

Safety Contactor,23 A,IEC,110V 50 Hz / 120V 60 Hz.,4 Poles,3 NOC & 1 NCC,Line Side Coil Termination,Bifuracated Contact
23 A Safety Contactor
Also known as: 612598789122, 100S-C23D431BC

Specifications

Volts AC Control: 120
Amps: 23
Type: Safety, Contactor
Poles: 8
Volts AC Control: 120
Type: Safety, Contactor
Amps: 23
Poles: 8

Customer Reviews

No reviews for this product
(0)