Polyolefin Wire Marking Sleeves, 1/8" Dia. X 1" W Sleeve Size

Item #: 807118

Cat #: B33-125-2-342-2

UPC: 754473910594

Documents & Guides
B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 1/8" Dia. X 1" W Sleeve Size, .046" to .11" Wire Diameter Range, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 1/8" Dia. X 1" W Sleeve Size, .046" to .11" Wire Diameter Range, White
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 754473910594, B33-125-2-342-2

Specifications

Material: Polyolefin
Color: White
Standards: California Proposition 65
Material: Polyolefin
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)