![20 Amp, 120 Volt, 3 ft Cord Set 20 Amp, 120 Volt, 3 ft Cord Set](https://rexel-cdn.com/products/12286680imageurl.jpg?i=887CB7A8-89E0-4A15-91DF-4CD1753A3E5F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, 3 ft. Cord Set, Black & White Plug (5-20P) and Connector (5-20R), Straight Blade, Manual Reset GFCI Device, 12/3 SJTW Cord
Overview
20 Amp, 120 Volt, 3 ft. Cord Set, Black & White Plug (5-20P) and Connector (5-20R), Straight Blade, Manual Reset GFCI Device, 12/3 SJTW Cord
Nema 5-20P. 3 Ft Cord Connected Manual Reset. GFCI Heavy Duty Extension Cord Set. 20A-120V 2 Pole-3 Wire. 3 Ft Cord Set 12-3 Smooth Yellow Water Resistant Sjtw With A Yellow And Natural Nylon. Straight Plug. Grounding. - Yellow
Also known as: 078477641071, GFM20-3C
Specifications
Material: | Polycarbonate |
Volts AC: | 120 |
Length: | 3 ft |
Type: | GFCI, Plug |
Amps: | 20 |
Color: | Yellow |
Material: | Polycarbonate |
Length: | 3 ft |
Amps: | 20 |
Volts AC: | 120 |
Type: | GFCI, Plug |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)