BUSS MIDGET FUSE

Item #: 80702

Cat #: BAF-30

UPC: 051712320306

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BAF fuse, 250V, 30A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps

Overview

Eaton Bussmann series BAF fuse, 250V, 30A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712320306, BAF-30

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Type: Midget
Length: 1 1/2 in
Amps: 30
Mounting: Cartridge
Volts AC: 125
Class: Midget
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Type: Midget
Amps: 30
Volts AC: 125
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Length: 1 1/2 in
Mounting: Cartridge
Class: Midget

Customer Reviews

No reviews for this product
(0)