This product has been discontinued.

Industrial Control Transformer, 100VA, 120 x 24 - 24
Item #: 80693
Cat #: TB81143
UPC: 047503350027
Documents & Guides
100 VA, 1-Phase, 120 x 240 Primary Volts - 24 Secondary Volts, TB Series, Industrial Control Transformer *** Discontinued ***
Sign In or Register to view pricing and more.
Overview
100 VA, 1-Phase, 120 x 240 Primary Volts - 24 Secondary Volts, TB Series, Industrial Control Transformer *** Discontinued ***
Also known as: 047503350027, TB81143
Specifications
Length: | 250 ft |
Conductors: | 2 |
Gauge: | 12 AWG |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Length: | 250 ft |
Gauge: | 12 AWG |
Jacket: | Aluminum |
Stranding: | Solid |
Conductors: | 2 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)