This product may not be available in all locations.
![Push Button, Non-Metallic, Extended Head, Red, 1NC Contact Push Button, Non-Metallic, Extended Head, Red, 1NC Contact](https://rexel-cdn.com/products/image.jpg?i=1F0A6A9B-1EAC-4BFF-A7AB-26ABCEABBB16&f=420)
Push Button, Non-Metallic, Extended Head, Red, 1NC Contact
Item #: 8069
Cat #: 800HC-BR6D2
UPC: 662468031547
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Non-Metallic, Terminal Guards, 30 mm, Extended Head, Red, 1 Normally Closed Contact
Overview
Push Button, Non-Metallic, Terminal Guards, 30 mm, Extended Head, Red, 1 Normally Closed Contact
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-BR6D2 from Rockwell Automation® is a red, 30 mm momentary push button. It has one normally closed standard contact. And it has an extended head and finger guards on terminals For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468031547, 800HC-BR6D2
Specifications
Mounting: | Panel |
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Poles: | 1 |
Volts AC: | 600 |
Type: | Extended Head , Pushbutton |
Mounting: | Panel |
Amps: | 10 |
Poles: | 1 |
Type: | Extended Head , Pushbutton |
Color: | Red |
Size: | 30 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)