Sign In or Register to view pricing and more.
Sustainable
1.2 Watt LED; S11; Clear; 2700K; Medium Base; 120 Volt; Carded
Overview
1.2 Watt LED; S11; Clear; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091605, S9160
Specifications
Color: | Clear |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | S11 (Straight) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 32 |
Wattage: | 1.200 |
Light Technology: | LED |
Dimmable: | No |
Color: | Clear |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Lumens: | 32 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Shape: | S11 (Straight) |
Color Temperature: | 2700 (Warm White) |
Wattage: | 1.200 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)