
Insulation Piercing Connector, Copper
Item #: 80679
Cat #: IPC-350-350
UPC: 783669532760
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 350-4/0, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
No associated products found.
Overview
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 350-4/0, Tin Plated, UL, CSA
Also known as: 783669532760, IPC-350-350, Vampire tap, Line side tap
Specifications
Amps: | 350, 280 |
Material: | Copper |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 - 350 |
Amps: | 350, 280 |
Volts AC: | 600 |
Allowable Gauge Range: | 4/0 - 350 |
Material: | Copper |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)