
Four-Hole Splice Clevis, Length: 7-1/4", Steel/Electro-Galvanized
Item #: 80678
Cat #: PS-616-EG
UPC: 702316519008
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Electro-Galvanized, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Electro-Galvanized, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Four-Hole Splice Clevis, Length: 7-1/4", Steel/Electro-Galvanized
Also known as: 702316519008, PS-616-EG, deep strut coupling, STRUT COUPLING, Uni strut coupler
Specifications
Length: | 7 1/4 in |
Material: | Steel |
Mounting: | 4-Hole |
Length: | 7 1/4 in |
Mounting: | 4-Hole |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)