![Dimmer, CFL/LED/Incandescent/Halogen, Snow Dimmer, CFL/LED/Incandescent/Halogen, Snow](https://rexel-cdn.com/products/lutron-dvsccl-253p-sw.jpg?i=4F0A8804-526B-4519-90C2-2B21EACB073E&f=420)
Dimmer, CFL/LED/Incandescent/Halogen, Snow
Item #:
806693
Cat #:
DVSCCL-253P-SW
UPC:
784276092180
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Snow
Overview
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Snow
As world-renowned as they are, Lutron light controls continue to perform the most valuable of personal services – helping to keep people safe and comfortable in their own homes. Individual dimmers create a cozy atmosphere at the touch of a button, or can be operated from the car to turn lights on as you approach the house. Groups of dimmers can be operated remotely from a cell phone, PDA, laptop, iPod, touch screen, or universal remote control.
Also known as: 784276092180, DVSCCL-253P-SW
Specifications
Type: | 3-Way |
Wattage: | 600, 250 |
Color: | Snow |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Diva |
Light Technology: | LED, CFL, Halogen, Incandescent |
Dimmable: | Yes |
Type: | 3-Way |
Color: | Snow |
Mounting: | Surface |
Family / Style: | Diva |
Dimmable: | Yes |
Wattage: | 600, 250 |
Volts AC: | 120 |
Poles: | 1 |
Light Technology: | LED, CFL, Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)