4' LED Suspended Luminaire, 3800 Lumen, 3500K, 120-277V

Item #: 806673

Cat #: CS14-38L-40K-CMA

UPC:

Documents & Guides
4 Foot LED Suspended Ambient Luminaire, 3800 Lumen, 3500K, 120-277 Volt, Cree SmartCast Technology
Sign In or Register to view pricing and more.

Overview

4 Foot LED Suspended Ambient Luminaire, 3800 Lumen, 3500K, 120-277 Volt, Cree SmartCast Technology
Also known as: CS14-38L-40K-CMA

Specifications

Wattage: 38
Color Temperature: 4000 (Cool White)
Length: 4 ft
Lumens: 3800
Light Technology: LED
Mounting: Suspension
Volts AC Range: 120 - 277
Wattage: 38
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3800
Mounting: Suspension

Customer Reviews

No reviews for this product
(0)