Fuse, 2/10 Amp, Fast-Acting, Midget, Melamine, 13/32" x 1-1/2", 600V

Item #: 80667

Cat #: KTK-2/10

UPC: 051712420037

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 2/10 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON

Overview

Fuse, 2/10 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Also known as: 051712420037, KTK-2/10

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Amps: 0.200
Type: Fuse, General Purpose
Volts AC: 600
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Length: 1 1/2 in
Type: Fuse, General Purpose
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Amps: 0.200
Volts AC: 600
Class: Midget

Customer Reviews

No reviews for this product
(0)