LED 5/6" RTROFIT DWN LIGHT 12W 3000K DIM

Item #: 806615

Cat #: 80855

UPC: 807154808557

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED 5/6" RETROFIT DOWNLIGHT 12W 3000K DIMMABLE DEG

Overview

LED 5/6" RETROFIT DOWNLIGHT 12W 3000K DIMMABLE DEG
Also known as: 807154808557, 80855

Specifications

Wattage: 12
Lumens: 800
Color: Frosted
Wattage: 12
Color: Frosted
Lumens: 800

Customer Reviews

No reviews for this product
(0)