Transformer, 250VA, 208/240/277/380/480V - 24V, TB Series, Control

Item #: 80657

Cat #: TB81325

UPC: 047503085929

Sign In or Register to view pricing and more.
Industrial Control Transformer, TB Series, 250 VA, 1-Phase, Primary: 208/240/277/380/480 Volts, Secondary: 24 Volts

Overview

Industrial Control Transformer, TB Series, 250 VA, 1-Phase, Primary: 208/240/277/380/480 Volts, Secondary: 24 Volts
Legacy Industrial Control Transformer - Open Core & Coil, 208/240/380/480 - 24V, 250VA Substitute new ICT TB250B013C Series parallel connecting links save time and costs Mounting plate adapts to various mounting dimensions Molded terminal blocks allow easy ring terminal installation Optional secondary fuse kit available - PL112702
Also known as: 047503085929, TB81325

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 480, 277, 240, 380
Secondary Voltage: 24
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 24
Volt Amps: 250
Primary Voltage: 480, 277, 240, 380

Customer Reviews

No reviews for this product
(0)