Underground Enclosure, Stackable, Tier 15, 17 x 30 x 18", Polymer Concrete

Item #: 80652

Cat #: PT1730BA18

UPC: 662037116279

Sign In or Register to view pricing and more.
Underground Enclosure With Standard Open Bottom, Stackable, Tier 15, 17 x 30 x 18 Inch, Design Load 15,000 Pounds, Polymer Concrete

Overview

Underground Enclosure With Standard Open Bottom, Stackable, Tier 15, 17 x 30 x 18 Inch, Design Load 15,000 Pounds, Polymer Concrete
Hubbell offers three distinct brands of underground enclosures. All three are built with the sameattention to quality and performance that you know and expect from Hubbell. Each brand is made of adifferent base material. Our comprehensive product offering is tailored to ensure that your applicationrequirements are met, no matter what. Based on your design style preference, Hubbell offers Quazite monolithic polymer concrete, Quazite FRP fiberglass-reinforced polymer and PenCell HDPE enclosureproducts. All three brands offer superior performance and unique benefits.
Also known as: 662037116279, PT1730BA18

Specifications

Material: Polymer Concrete
Width: 30 in
Depth: 18 in
Height: 17 in
Load Rating: Tier 15
Lid Included: No
Material: Polymer Concrete
Depth: 18 in
Load Rating: Tier 15
Width: 30 in
Height: 17 in
Lid Included: No

Customer Reviews

No reviews for this product
(0)