Wall Switch Lockout, Universal
Item #: 80650
Cat #: 44-772
UPC: 783250447725
Documents & Guides
Universal Wall Switch Lockout, Plug Type: Toggle And Decorator Wall Switches, 7/16 X 3/8 IN Hole, 1 X 3 IN Hasp, 1/4 IN Shackle, Package: 1/Pack, RoHS Compliant
Sign In or Register to view pricing and more.
Overview
Universal Wall Switch Lockout, Plug Type: Toggle And Decorator Wall Switches, 7/16 X 3/8 IN Hole, 1 X 3 IN Hasp, 1/4 IN Shackle, Package: 1/Pack, RoHS Compliant
Also known as: 783250447725, 44-772
Specifications
Color: | Red |
Type: | Switch Lockout |
Standards: | California Proposition 65 |
Color: | Red |
Standards: | California Proposition 65 |
Type: | Switch Lockout |
Customer Reviews
No reviews for this product
(0)