NSI 418F-ID Cable Tie Natural Flag

Item #: 806498

Cat #: 418F-ID

UPC: 662381091529

Sign In or Register to view pricing and more.
Documents & Guides
NSI 418F-ID "4"" FLAG I.D CAB

Overview

NSI 418F-ID "4"" FLAG I.D CAB
Also known as: 662381091529, 418F-ID

Specifications

Color: Natural
Length: 4 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 4 in

Customer Reviews

No reviews for this product
(0)