4" Horizontal Flag Tie Natural, 18lb Min. Tensile Strength

Item #: 806495

Cat #: 418H-ID

UPC: 662381091536

Sign In or Register to view pricing and more.
Documents & Guides
4" Horizontal Flag Tie Natural, 18lb Min. Tensile Strength

Overview

4" Horizontal Flag Tie Natural, 18lb Min. Tensile Strength
Also known as: 662381091536, 418H-ID

Specifications

Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Natural
Length: 4 in
Weight Capacity: 18 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)