Sign In or Register to view pricing and more.
Documents & Guides
AC/DC Clamp Meter, True RMS, Maximum Rating: 600 Amp, 1000 Volt , Features: VFD Mode, True-RMS, Current, Voltage, Phase Rotation, Resistance, Capacitance, Frequency, MeterLink Technology, Bluetooth Connectivity, Includes: Six AAA Batteries, User Manual /
Overview
AC/DC Clamp Meter, True RMS, Maximum Rating: 600 Amp, 1000 Volt , Features: VFD Mode, True-RMS, Current, Voltage, Phase Rotation, Resistance, Capacitance, Frequency, MeterLink Technology, Bluetooth Connectivity, Includes: Six AAA Batteries, User Manual /
The FLIR CM85 is an industrial power clamp meter with advanced power analysis and variable frequency drive (VFD) filtering functions required by electrical troubleshooters for full-scale equipment. The CM85 helps users accurately analyze voltage in complex machinery by including harmonics, inrush, current, and phase rotation testing. The meter also features Bluetooth® for remote viewing and data sharing from compatible mobile devices, and METERLiNK technology to wirelessly embed readings into infrared images on compatible FLIR cameras.
Also known as: 793950370858, CM85
Specifications
Customer Reviews
No reviews for this product
(0)