TMC2 Connector, 1/2", Class I, Division, Aluminum

Item #: 806466

Cat #: TMC2-400425A

UPC: 781381300926

Sign In or Register to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 4", Cable Armor Diameter: 3.52" - 3.94", Cable Jacket Diameter: 3.70" - 4.25", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.

Overview

TMC2 Connectors for MC Cable, NPT Size: 4", Cable Armor Diameter: 3.52" - 3.94", Cable Jacket Diameter: 3.70" - 4.25", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300926, TMC2-400425A

Specifications

Diameter: 4 in
Material: Aluminum
Diameter Range: 3.520 - 3.940 in, 3.700 - 4.250 in
Diameter: 4 in
Diameter Range: 3.520 - 3.940 in, 3.700 - 4.250 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)