Breaker, Miniature, 1P, 3A, C Curve, C60N, 230VAC, DIN Rail Mount

Item #: 806391

Cat #: M9F11103

UPC: 785901944010

Sign In or Register to view pricing and more.
Breaker, Miniature, 1-Pole, 3 Amp, C Curve, C60N, 230 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 3 Amp, C Curve, C60N, 230 Volt AC, DIN Rail Mount
Also known as: 785901944010, M9F11103

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 3
Volts AC: 240, 415
Type: Trip Curve C
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Poles: 1
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)