SPEED LINK,Y-TOGGLE 500MM 1.5MM WIRE ROPE

Item #: 80638

Cat #: SLD15Y500

UPC: 782856584179

Sign In or Register to view pricing and more.
Documents & Guides
nVent Speed Link Y-Toggle with Eyelet Extension, 1.5 mm Wire, 19.6" Y-Length

Overview

nVent Speed Link Y-Toggle with Eyelet Extension, 1.5 mm Wire, 19.6" Y-Length
Also known as: 782856584179, SLD15Y500

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 500 mm
Diameter: 1.500 mm
Length: 500 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)