This product may not be available in all locations.
![Light Module, 30mm, 600VAC, Transformer, Incandescent, BA9S Light Module, 30mm, 600VAC, Transformer, Incandescent, BA9S](https://rexel-cdn.com/products/image.jpg?i=E0B01B5E-26E0-4D7E-959B-A6393CA7D92B&f=420)
Light Module, 30mm, 600VAC, Transformer, Incandescent, BA9S
Item #:
806373
Cat #:
9001KM6
UPC:
785901725428
Sign In or Register to view pricing and more.
Documents & Guides
Light Module, 30 mm, 600 Volt AC, Transformer, Incandescent, BA 9S
Overview
Light Module, 30 mm, 600 Volt AC, Transformer, Incandescent, BA 9S
Also known as: 785901725428, 9001KM6
Specifications
Size: | 30 mm |
Volts AC: | 600 |
Type: | LIGHT KM |
Standards: | California Proposition 65 |
Size: | 30 mm |
Type: | LIGHT KM |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)