LUMINARE CABLE 12-2 BLK/WHT W 16-2 PUR/GRY

Item #: 806347

Cat #: 59225901

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LUMINARE CABLE 12-2 BLK/WHT W 16-2 PUR/GRY

Overview

LUMINARE CABLE 12-2 BLK/WHT W 16-2 PUR/GRY
Also known as: 59225901

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4

Customer Reviews

No reviews for this product
(0)