3/4 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V

Item #: 80633

Cat #: KTK-3/4

UPC: 051712420075

Sign In or Register to view pricing and more.
Documents & Guides
3/4 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON

Overview

3/4 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712420075, KTK-3/4

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Amps: 0.750
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Amps: 0.750
Volts AC: 600
Material: Melamine
Interrupt Rating AC: 100 kA
Speed: Fast Acting
Length: 1 1/2 in
Mounting: Cartridge
Class: Midget

Customer Reviews

No reviews for this product
(0)