Enclosure, Slope Top, NEMA 4X, Hinge Cover, 20 x 16 x 8"

Item #: 806285

Cat #: CSD20168SSST

UPC: 783510260064

Documents & Guides
Enclosure, Slope Top, NEMA 4X, Hinge Cover, Concept Series, 20 x 16 x 8 Inch, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Slope Top, NEMA 4X, Hinge Cover, Concept Series, 20 x 16 x 8 Inch, Stainless Steel
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.
Also known as: 783510260064, CSD20168SSST

Specifications

Height: 20 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Height: 20 in
Mounting: Surface
Width: 16 in
Depth: 8 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 3

Customer Reviews

No reviews for this product
(0)