Cord Grip, 3/4" Diameter, Cord Range 0.125 - 0.250", Steel

Item #: 806249

Cat #: CG6

UPC: 66236408012

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, 3/4 Inch Diameter, Cord Range 0.125 - 0.250", Steel With Zinc Chromate Finish, UL Rated For Hazardous Locations

Overview

Cord Grip, 3/4 Inch Diameter, Cord Range 0.125 - 0.250", Steel With Zinc Chromate Finish, UL Rated For Hazardous Locations
These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO. AMFICO cord connectors are the ideal choice for environment and applications where product integrity is your prime concern. AMFICO cord connectors are currently used in many industries including: petroleum, food processing, chemical, wastewater treatment, HVAC, aerospace, electric power, automobile, paper mills, pumps.
Also known as: 66236408012, CG6

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Zinc
Diameter Range: 0.125 - 0.250 in
Diameter: 3/4 in
Finish: Zinc
Material: Steel
Diameter Range: 0.125 - 0.250 in

Customer Reviews

No reviews for this product
(0)