Sensor, Photoelectric, Ultra Mini, Standard Diffuse, 12-24VDC

Item #: 80616

Cat #: 42KA-D2JPFC-A2

UPC: 662072079409

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Ultra Mini, Standard Diffuse, 12 - 24 Volt DC, Power Source, 29 mA, Visible Red 660 nm, Light Source, 3 - 50 mm Sensing Distance, Face View, PNP Output, 2 meter 500 Volt Cable

Overview

Sensor, Photoelectric, Ultra Mini, Standard Diffuse, 12 - 24 Volt DC, Power Source, 29 mA, Visible Red 660 nm, Light Source, 3 - 50 mm Sensing Distance, Face View, PNP Output, 2 meter 500 Volt Cable
Also known as: 662072079409, 42KA-D2JPFC-A2

Specifications

Color: Red
Length: 2 m
Volts DC Range: 24, 12
Type: Standard Diffuse, Sensor, Photoelectric
Range: 3 - 50 mm
Amps: 0.029
Color: Red
Volts DC Range: 24, 12
Range: 3 - 50 mm
Length: 2 m
Type: Standard Diffuse, Sensor, Photoelectric
Amps: 0.029

Customer Reviews

No reviews for this product
(0)