GEL IS180A3MVSLVR 70W LED 8FT

Item #: 806026

Cat #: IS180A3MVSLVR

UPC:

Documents & Guides
No Documents Available
GEL IS180A3MVSLVR 70W LED 8FT LUMINAIRE
Sign In or Register to view pricing and more.

No associated products found.

Overview

GEL IS180A3MVSLVR 70W LED 8FT LUMINAIRE
Also known as: IS180A3MVSLVR

Specifications

Wattage: 70
Length: 8 ft
Light Technology: LED
Wattage: 70
Light Technology: LED
Length: 8 ft

Customer Reviews

No reviews for this product
(0)