Terminal Block, Grounding, 2 Points Each Side, Green/Yellow, 2.5mm

Item #: 806

Cat #: 1492-LG3Q

UPC: 662073056409

Documents & Guides
Terminal Block, Grounding, 2 Connection Points Each Side, Green/Yellow, 30 - 12 AWG, 2.5 mm, 100 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Grounding, 2 Connection Points Each Side, Green/Yellow, 30 - 12 AWG, 2.5 mm, 100 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LG3Q from Rockwell Automation® is a green / yellow 2.5 mm (5.1 x 79 x 31.3 mm [0.20 x 3.11 x 1.23IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through ground block and two points on each side. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056409, 1492-LG3Q

Specifications

Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Size: 2.500 mm
Allowable Gauge Range: 30 - 12
Color: Green/Yellow
Mounting: DIN Rail
Size: 2.500 mm
Family / Style: 1492
Poles: 1
Allowable Gauge Range: 30 - 12

Customer Reviews

No reviews for this product
(0)