Enclosure, NEMA 4X, Hinge Cover, 16" x 14" x 8"

Item #: 805855

Cat #: PJ16148T

UPC: 623980951560

Sign In or Register to view pricing and more.
Enclosure, Hinge Cover with Latch, NEMA 4X, 16 x 14 x 8 Inch, Gray, Fiberglass

Overview

Enclosure, Hinge Cover with Latch, NEMA 4X, 16 x 14 x 8 Inch, Gray, Fiberglass
Also known as: 623980951560, PJ16148T

Specifications

Height: 16 in
Depth: 8 in
Color: Gray
Width: 14 in
Material: Fiberglass
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 16 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Width: 14 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)