This product has been discontinued.
17W PAR38 LED Lamp, 40K
Item #: 805738
Cat #: 120V-PAR38-17W-35D-4000K-1200-D-AF-SO
UPC: 046677435431
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 80, Color Temperature: 4000K, Beam Angle: Flood 35°, Standard Case Qty: 6
Overview
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 80, Color Temperature: 4000K, Beam Angle: Flood 35°, Standard Case Qty: 6
Also known as: 046677435431, 120V-PAR38-17W-35D-4000K-1200-D-AF-SO
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Lumens: | 1300 |
Wattage: | 17 |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Diameter: | 4.800 in |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 35° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 17 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Angle: | 35° |
Color Temperature: | 4000 (Cool White) |
Lumens: | 1300 |
Color Rendering Index (CRI): | 80 |
Diameter: | 4.800 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)