This product has been discontinued.
17W PAR38 LED Lamp, 27K
Item #: 805734
Cat #: 17PAR38/F352700DIMAFSO
UPC: 046677435417
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. Energy Star Rated
Overview
LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. Energy Star Rated
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677435417, 17PAR38/F352700DIMAFSO
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 17 |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Lumens: | 1200 |
Diameter: | 4.800 in |
Light Technology: | LED |
Angle: | 35° |
Base: | Medium Screw (E26) |
Wattage: | 17 |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 1200 |
Light Technology: | LED |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Diameter: | 4.800 in |
Angle: | 35° |
Customer Reviews
No reviews for this product
(0)