plate for mounting on symmetrical DIN rail, Altivar, for variable speed drive, size 2C and 2F

Item #: 805718

Cat #: VW3A9805

UPC: 785901980773

Sign In or Register to view pricing and more.
plate for mounting on symmetrical DIN rail, Altivar, for variable speed drive, size 2C and 2F

Overview

plate for mounting on symmetrical DIN rail, Altivar, for variable speed drive, size 2C and 2F
This rail DIN kit is an option for variable speed drives of Altivar 12 range. This plate enables the mounting of your variable speed drive on 35mm symmetrical DIN rail. Its dimensions are 105mm wide, 144mm high, and 40mm deep. It weighs 0.385kg. This plate enables the mounting of your variable speed drive on 35mm symmetrical DIN rail. It is compatible with Altivar 12, Altivar 312 and Altivar Machine AT320. The ATV12 range meets basic machine requirements united with simplicity.
Also known as: 785901980773, VW3A9805

Specifications

Type: DIN Rail Mount, Drive
Length: 10 m
Standards: California Proposition 65
Type: DIN Rail Mount, Drive
Standards: California Proposition 65
Length: 10 m

Customer Reviews

No reviews for this product
(0)