SWITCH FUSIBLE 240V 30A TYPE 12 N

Item #: 805707

Cat #: H321NAWK

UPC: 785901480167

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SWITCH FUSIBLE 240V 30A TYPE 12 N

Overview

SWITCH FUSIBLE 240V 30A TYPE 12 N
Also known as: 785901480167, H321NAWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Volts DC: 250
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)