KT Cable Grommet, Gray, For Round Cable, 1 x 6 - 7 mm Clamping Range

Item #: 805695

Cat #: 41206

UPC:

Documents & Guides
KT Cable Grommet, Gray, For Round Cable, 1 x 6 - 7 mm Clamping Range, 1 Cable Maximum
Sign In or Register to view pricing and more.

Overview

KT Cable Grommet, Gray, For Round Cable, 1 x 6 - 7 mm Clamping Range, 1 Cable Maximum
Cable grommets KT small are used with the cable entry frames & cord grips of product groups 1.11 & 1.12. 
Also known as: 41206

Specifications

Color: Gray
Type: Sign
Length: 21 mm
Width: 21 mm
Height: 19 mm
Color: Gray
Length: 21 mm
Height: 19 mm
Type: Sign
Width: 21 mm

Customer Reviews

No reviews for this product
(0)