KT Cable Grommet, Gray, For Round Cable, 1 x 6 - 7 mm Clamping Range
Item #: 805695
Cat #: 41206
UPC:
Documents & Guides
KT Cable Grommet, Gray, For Round Cable, 1 x 6 - 7 mm Clamping Range, 1 Cable Maximum
Sign In or Register to view pricing and more.
Overview
KT Cable Grommet, Gray, For Round Cable, 1 x 6 - 7 mm Clamping Range, 1 Cable Maximum
Cable grommets KT small are used with the cable entry frames & cord grips of product groups 1.11 & 1.12.
Also known as: 41206
Specifications
Color: | Gray |
Type: | Sign |
Length: | 21 mm |
Width: | 21 mm |
Height: | 19 mm |
Color: | Gray |
Length: | 21 mm |
Height: | 19 mm |
Type: | Sign |
Width: | 21 mm |
Customer Reviews
No reviews for this product
(0)