B-LINE B32A-120GLV Deep Strut, 1 3/8-I
Item #: 805647
Cat #: B32A-120GLV
UPC: 781011240301
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
BLI B32A-120GLV Deep Strut 1 3/8
Overview
BLI B32A-120GLV Deep Strut 1 3/8
Also known as: 781011240301, B32A-120GLV
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)