3.000 In X 2.000 In (76.20 Mm X 50.80 Mm)

Item #: 80557

Cat #: THT-19-428-1

UPC: 662820301394

Sign In or Register to view pricing and more.
Documents & Guides
Metalabel Open 3" Core Solvent Resistant Metallized Polyester Labels - Light Gray. Brand Name: Brady . Sub Brand: Metalabel Series. Type: Label. Special Features: Designed To Withstand Numerous Solvents And Variable Temperatures When Applied To Various Surfaces. Application: Asset Tracking, Circuit Board Id - Throughhole Top, General & Industrial Id, Rating Plates. Standard: Aga Approved, Astm D1000, Astm D 2979, Astm G 155, Csa Approved, Halogen Free (din

Overview

Metalabel Open 3" Core Solvent Resistant Metallized Polyester Labels - Light Gray. Brand Name: Brady . Sub Brand: Metalabel Series. Type: Label. Special Features: Designed To Withstand Numerous Solvents And Variable Temperatures When Applied To Various Surfaces. Application: Asset Tracking, Circuit Board Id - Throughhole Top, General & Industrial Id, Rating Plates. Standard: Aga Approved, Astm D1000, Astm D 2979, Astm G 155, Csa Approved, Halogen Free (din
Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.
Also known as: 662820301394, THT-19-428-1

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Color: Light Gray
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)