This product has been discontinued.
Transformer, Industrial Control, 500VA, 380/400/415 - 110/220VAC
Item #: 80555
Cat #: CE040500
UPC: 047503380345
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 500VA, 380/400/415 - 110/220VACTransformer, Industrial Control, 500 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Overview
Transformer, Industrial Control, 500VA, 380/400/415 - 110/220VACTransformer, Industrial Control, 500 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Also known as: 047503380345, CE040500
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Primary Voltage: | 380, 400, 415 |
Secondary Voltage: | 110/120 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Secondary Voltage: | 110/120 |
Phase: | 1 |
Primary Voltage: | 380, 400, 415 |
Customer Reviews
No reviews for this product
(0)