NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 16" x 12" x 8"

Item #: 805510
Cat #: ASE16X12X8
UPC: 783510133580
Sign In or Register to view pricing and more.
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Secure and manage electrical connections with these enclosures, designed for indoor use in commercial environments that require a junction or pull box. Engineered to meet NEMA 1 standards, they ensure protection against contact with the enclosed equipment. The removable screw cover facilitates easy access for wiring tasks, while the choice of models with or without knockouts provides versatility for various electrical setups. Offered in either galvanized steel or powder coated finishes, these enclosures are built to last and resist corrosion. NEMA 1 Rating: Indoor protection against contact with live components and environmental factors like dust. Removable Screw Cover: Easy access for wiring and inspection, enhancing maintenance efficiency. Optional Knockouts: Reduce the need for additional drilling or cutting, facilitating a more streamlined installation. Galvanized Finish: Provides a layer of protection against oxidation and corrosion, enhancing longevity. Powder-Coated Finish: Offers a durable, aesthetically pleasing surface that resists scratches and wear over time.
Also known as: 783510133580, ASE16X12X8

Specifications

Height: 16 in
Width: 12 in
Depth: 8 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Mounting: Wall
Finish: Powder Coated
Knockouts: Yes
Height: 16 in
Depth: 8 in
Color: Gray
Mounting: Wall
Knockouts: Yes
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)