Main/Through-Feed Lug Kit, 225A, Al/Cu, 6-300MCM

Item #: 80550

Cat #: LUGKIT225

UPC: 786687009849

Documents & Guides
Main Lug Kit. 225 Amp Standard Mechanical Lug Assembly. For use with PRL1A and PRL2A Panelboards. Wire Range (1) #6–300 kcmil Al/CuIncludes: (3) Lugs, (1) Filler Cover, (6) 10-32 x 7/8" Screws and (2) 10-32 x 3/8" Screws. Can be used as Main or Feed-Through distribution
Sign In or Register to view pricing and more.

No associated products found.

Overview

Main Lug Kit. 225 Amp Standard Mechanical Lug Assembly. For use with PRL1A and PRL2A Panelboards. Wire Range (1) #6–300 kcmil Al/CuIncludes: (3) Lugs, (1) Filler Cover, (6) 10-32 x 7/8" Screws and (2) 10-32 x 3/8" Screws. Can be used as Main or Feed-Through distribution
Eaton’s Pow-R-LineE 1a and 2a dual sub-feed panelboards are designed to optimize power distribution systems by decreasing electrical equipment footprint and consolidating protection devices within a single enclosure. As one of Eaton’s latest power management innovations, the new panelboards enable two branch devices rated from 100 A through 225 A to safely feed downstream electrical equipment—such as a transformer or other protection device—empowering the user to get more capability out of a single panelboard while optimizing physical footprint. 
Also known as: 786687009849, LUGKIT225

Specifications

Phase: 3
Type: Main Lug
Amps: 225
Phase: 3
Amps: 225
Type: Main Lug

Customer Reviews

No reviews for this product
(0)