Sensor, Photoelectric, Polarized Retroreflective, 10 - 30VDC

Item #: 8055

Cat #: 42GRU-9200-QD

UPC: 662073868484

Documents & Guides
Sensor, Photoelectric, Polarized Retro-Reflective, 10 - 30 Volt DC, Infrared, 4.9 meter, Sensing Distance, 4 Pin, DC Micro Quick-Disconnect Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Polarized Retro-Reflective, 10 - 30 Volt DC, Infrared, 4.9 meter, Sensing Distance, 4 Pin, DC Micro Quick-Disconnect Connector
Series 9000™ General Purpose Sensors offer many features that help keep you up and running, even in harsh environments. With nearly 300 configurations to choose from—including multiple supply-voltage ranges, output options and connection choices—Series 9000 sensors provide the versatility needed to easily interface with programmable controllers and other electrical loads.
Also known as: 662073868484, 42GRU-9200-QD

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Range: 4.900 m
Volts DC Range: 10 - 30
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 4.900 m

Customer Reviews

No reviews for this product
(0)