PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Item #: 805498

Cat #: 855D-P00SC20G10Y3Y4

UPC: 885630112053

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Overview

PREASSEMBLED STACK LIGHT 30 MM STACK LIG
Also known as: 885630112053, 855D-P00SC20G10Y3Y4

Specifications

Size: 30 mm
Volts AC: 120
Mounting: Surface
Size: 30 mm
Mounting: Surface
Volts AC: 120

Customer Reviews

No reviews for this product
(0)