UV Resistant Cable Tie, 5.8"/30lb, Black

Item #: 805474

Cat #: T30R0UVC2

UPC: 089306181767

Sign In or Register to view pricing and more.
Documents & Guides
UV Resistant Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66UV, Black, 100/pkg

Overview

UV Resistant Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66UV, Black, 100/pkg
Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306181767, T30R0UVC2

Specifications

Size: Standard
Color: Black
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Diameter Range: 1.400 in
Size: Standard
Width: 0.100 in
Material: Nylon
Diameter Range: 1.400 in
Color: Black
Weight Capacity: 30 lbs
Length: 5.800 in

Customer Reviews

No reviews for this product
(0)