Single-Bay Frames, 700 x 600 x 600 mm, Light Gray, Steel

Item #: 80544

Cat #: PF766

UPC: 783510953003

Sign In or Register to view pricing and more.
Documents & Guides
Single-Bay Frames, 700 x 600 x 600 mm, Light Gray, Steel

Overview

Single-Bay Frames, 700 x 600 x 600 mm, Light Gray, Steel
The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.
Also known as: 783510953003, PF766

Specifications

Size: 13RMU
Color: Gray
Mounting: Floor
Material: Steel
Height: 26.770 in
Width: 23.580 in
Depth: 23.150 in
Size: 13RMU
Mounting: Floor
Height: 26.770 in
Depth: 23.150 in
Color: Gray
Material: Steel
Width: 23.580 in

Customer Reviews

No reviews for this product
(0)