3/0 AWG to 6 AWG MCM Insulated Cable Connector

Item #: 805417

Cat #: IPLMD3/0-3

UPC: 662381932211

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 3/0 AWG - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 3/0 AWG - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381932211, IPLMD3/0-3

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 3
Material: Plastisol
Wire/Cable Openings: 3
Color: Black

Customer Reviews

No reviews for this product
(0)