2' 10W T8 LED Lamp, 41K

Item #: 805331

Cat #: LED10T8/L24/F/841/SUB

UPC: 046135736865

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL LED10T8/L24/F/841/SUB 73686 2 FOOT SUBSTITUBE LED T8 WITH FROSTED LENS 4100K CCT >80 CRI

Overview

SYL LED10T8/L24/F/841/SUB 73686 2 FOOT SUBSTITUBE LED T8 WITH FROSTED LENS 4100K CCT >80 CRI
Also known as: 046135736865, LED10T8/L24/F/841/SUB

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Lumens: 1050
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Lumens: 1050
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 85
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)