2' 10W T8 LED Lamp, 30K

Item #: 805330

Cat #: LED10T8/L24/F/830/SUB

UPC: 046135736797

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
73679 2 FOOT SUBSTITUBE LED T8 WITH FROSTED LENS 3000K CCT >80 CRI

Overview

73679 2 FOOT SUBSTITUBE LED T8 WITH FROSTED LENS 3000K CCT >80 CRI
Also known as: 046135736797, LED10T8/L24/F/830/SUB

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Lumens: 1050
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Lumens: 1050
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)