High Pressure Sodium Lamp, ED23-1/2, 70W, Clear

Item #: 805305

Cat #: 01072D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 70 Watt, Bulb: ED23-1/2 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62

Overview

High Pressure Sodium Lamp, 70 Watt, Bulb: ED23-1/2 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62
Also known as: 01072D

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Wattage: 70
Color Temperature: 1900 (Warm White)
Lumens: 6300
ANSI Code: S62
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Shape: ED23-1/2 (Elliptical Dimple)
Color Temperature: 1900 (Warm White)
ANSI Code: S62
Color Rendering Index (CRI): 22
Dimmable: No
Wattage: 70
Lumens: 6300
Base: Mogul Screw (E39)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)